Motion
2097130

HYDAC CORP
2097130

Duplex Return Filter for Lube Oil Application - 25 μm
Mi Item #08599501
MFR #2097130
Price$4,340.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2097130

Duplex Return Filter for Lube Oil Application - 25 μm
Mi Item #08599501
MFR #2097130

Mfr description
RFLDW/HC111EAI25D1.0/KB-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,340.53/each

Specifications

Dimensions

  • Overall Height
    10.3500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    40.7 lbs

Details

  • Additional Details
    Ductile Iron Head Material | Flanged Ports | SAE DN 38 End Size
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    25 μm
  • Filter Type
    Return Line
  • Flow Rate
    110 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    HC, Wire Mesh
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)