Motion
KHB3K-20NPT-L-1184-A-A21BA

HYDAC CORP
KHB3K-20NPT-L-1184-A-A21BA

Ball Valve - 5000 psi Max, 3/4 in Port
Mi Item #08599715
MFR #KHB3K-20NPT-L-1184-A-A21BA
Price$2,134.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-20NPT-L-1184-A-A21BA

Ball Valve - 5000 psi Max, 3/4 in Port
Mi Item #08599715
MFR #KHB3K-20NPT-L-1184-A-A21BA

Mfr description
KHB3K-20NPT-L-1184-A-A21BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,134.43/each

Specifications

Dimensions

  • Overall Length
    95 mm
  • Port Size
    3/4 in
  • Weight
    1.50 kg

Details

  • Connection Type
    ANSI/ASME 1.20.1 Taper Pipe Thread
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    FPM (fluoroelastomer)
  • Product Types
    Diverter Ball Valve
  • Series
    KHB3K
  • Spindle Ball Material
    Carbon Steel
  • Surface Finish
    Zinc Plated
  • Temperature Range
    14 to 176 °F
  • Type
    Diverter Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)