Motion
MFXBN/HC200GI5A1.0/-B3.5

HYDAC CORP
MFXBN/HC200GI5A1.0/-B3.5

Inline Medium Pressure Filter - MFX Series, 200 Size, 5 micron, 35 gpm, 725 psi Max, 50 psi Bypass Cracking Pressure
MI ITEM #08599750
MFR #MFXBN/HC200GI5A1.0/-B3.5
Price$464.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC200GI5A1.0/-B3.5

Inline Medium Pressure Filter - MFX Series, 200 Size, 5 micron, 35 gpm, 725 psi Max, 50 psi Bypass Cracking Pressure
MI ITEM #08599750
MFR #MFXBN/HC200GI5A1.0/-B3.5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$464.25/each

Specifications

Dimensions

  • Size
    200

Details

  • Filter Rating
    5 micron
  • Filter Type
    Medium Pressure In-Line
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    725 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFX
  • Valve Bypass Cracking Pressure
    50 psi

Overview

Mfr description
MFXBN/HC200GI5A1.0/-B3.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought