Motion
2098385

HYDAC CORP
2098385

Ball Valve - 2-Way, 7250 psi Max, Carbon Steel Body
Mi Item #08599774
MFR #2098385
Price$716.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2098385

Ball Valve - 2-Way, 7250 psi Max, Carbon Steel Body
Mi Item #08599774
MFR #2098385

Mfr description
KHM-40F6-11141-06X-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$716.84/each

Specifications

Dimensions

  • Flange Size
    1-1/2 in
  • Weight
    15.4000 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Fluoroelastomer (FPM) (Standard)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)