Motion
2098508/C396Z5V

HYDAC CORP
2098508/C396Z5V

2098508/C396Z5V,HYDAC ELEMENT
Mi Item #08599806
MFR #2098508/C396Z5V
Price$3,160.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2098508/C396Z5V

2098508/C396Z5V,HYDAC ELEMENT
Mi Item #08599806
MFR #2098508/C396Z5V

Mfr description
2098508/C396Z5V,HYDAC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,160.70/each

Specifications

Dimensions

  • Element Size
    N5D
  • Height
    39.4 in|1001 mm
  • Length
    39.4000 in,1001 mm
  • Outside Diameter
    6.4000 in,163 mm
  • Overall Diameter
    6.4000 in,163 mm
  • Overall Length
    39.4000 in, 1001 mm
  • Width
    6.4000 in,163 mm

Details

  • Beta Rating
    200
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Diamicron
  • Filter Type
    Off-Line
  • Fluid Type
    Diesel Fuel
  • Maximum Flow Rate
    70 gpm
  • Maximum Temperature
    165 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -20 °F
  • Seal Material
    FKM Viton
  • Series
    N5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)