Motion
OF5HD-1-18-BN10-BN03-B-07

HYDAC CORP
OF5HD-1-18-BN10-BN03-B-07

Offline Filtration System - 7 gpm Max Flow
MI ITEM #08599906
MFR #OF5HD-1-18-BN10-BN03-B-07
List Price$5,899.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OF5HD-1-18-BN10-BN03-B-07

Offline Filtration System - 7 gpm Max Flow
MI ITEM #08599906
MFR #OF5HD-1-18-BN10-BN03-B-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,899.16/each for your price

Overview

Mfr description
OF5HD-1-18-BN10-BN03-B-07

Specifications

  • Maximum Flow Rate
    7 gpm
  • Max Operating Temperature
    150 °F
  • Seal Material
    Buna
  • Min Operating Temperature
    -20 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text