Motion
2099620

HYDAC CORP
2099620

In-tank / Inline Low Pressure Filter - 2.0000 in, 10 μm
MI ITEM #08600007
MFR #2099620
Price$7,404.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2099620

In-tank / Inline Low Pressure Filter - 2.0000 in, 10 μm
MI ITEM #08600007
MFR #2099620

Mfr description
NF ON 2650DL10BM2.1/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,404.64/each

Specifications

Dimensions

  • Overall Height
    44.1700 in
  • Overall Width
    10.2400 in
  • Pipe Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    55.2 lbs

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | SAE DN flange porting (sizes 330-10410) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    10 μm
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)