Motion
2099642

HYDAC CORP
2099642

High Pressure Filter - 5 μm
Mi Item #08600014
MFR #2099642
Price$2,611.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2099642

High Pressure Filter - 5 μm
Mi Item #08600014
MFR #2099642

Mfr description
HF4P-BN-27F5BM1.1/16B6 CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,611.28/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    132.8 lbs

Details

  • Additional Details
    4 Bolt Code 61 (Changes MAWP from 5000 PSI to 3000 PSI)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    5 μm
  • Filter Type
    Hydraulic
  • Flow Rate
    454 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    120 gpm, 454 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)