Motion
2099651

HYDAC CORP
2099651

High Pressure Filter - 5 μm
Mi Item #08600018
MFR #2099651
Price$2,958.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2099651

High Pressure Filter - 5 μm
Mi Item #08600018
MFR #2099651

Mfr description
HF4P-BN-27F5LZ1.1/16B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.32/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    132.8 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    5 μm
  • Flow Rate
    454 l/min
  • Fluid Comp
    water emulsions, High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    120 gpm 454 L/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)