Motion
2099765

HYDAC CORP
2099765

High Pressure Filter - 1.5000 in, 5 μm, 18.9300 in
Mi Item #08600036
MFR #2099765
Price$2,772.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2099765

High Pressure Filter - 1.5000 in, 5 μm, 18.9300 in
Mi Item #08600036
MFR #2099765

Mfr description
DFBH/HC660TF5A1.0/12B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,772.40/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Diameter
    6.3000 in
  • Element Length
    18.9300 in
  • Overall Height
    18.9300 in
  • Overall Length
    18.9300 in
  • Overall Width
    6.3000 in
  • Port Size
    1.5000 in
  • Weight
    70 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl or lid | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Connection Type
    SAE-24 Straight Thread O-Ring Boss Ports
  • Drain Method
    Plugged
  • Drain Type
    Plugged
  • Filter Rating
    5 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    660 L/min, 174 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)