Specifications
Dimensions
- Weight2.30 lbs, 1.04 kg
Details
- Additional DetailsBypass Valve, B7, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI)
- Bowl StyleRemovable Bowl
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating10 micron
- Filter TypeDuplex Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure Indicators
- Maximum Flow Rate35 L/min, 9 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Media TypeOptimicron
- Mounting Configuration4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesDFDK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)