Motion
2200138

HYDAC CORP
2200138

High Pressure Filter - 2.0000 in, 3 μm
Mi Item #08600253
MFR #2200138
Price$2,586.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200138

High Pressure Filter - 2.0000 in, 3 μm
Mi Item #08600253
MFR #2200138

Mfr description
HF3P-BN-13LK3C1.0/16B6 (SAE 1.5"CD61)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,586.54/each

Specifications

Dimensions

  • Overall Height
    18.9800 in
  • Overall Width
    6.3000 in
  • Pipe Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    72.5 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Filter Type
    High Pressure
  • Flow Rate
    344 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    91 gpm, 344 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF3P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)