Motion
2200140

HYDAC CORP
2200140

Medium Pressure Filter - 1.2500 in, 20 μm
Mi Item #08600255
MFR #2200140
Price$976.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200140

Medium Pressure Filter - 1.2500 in, 20 μm
Mi Item #08600255
MFR #2200140

Mfr description
LPFBH/HC160GE20D1.2/12-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.85/each

Specifications

Dimensions

  • Port Size
    1.2500 in
  • Weight
    4.5 lbs

Details

  • Additional Details
    XX = voltage) | Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF) | Quick-response | bypass valves | located in the filter head | protect against high differential pressures caused by cold start-ups | flow surges and pressure spikes
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE Parallel Straight Thread Ports
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    20 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    160 L/min, 42 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LPF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)