Motion
2200385

HYDAC CORP
2200385

HF4P-27PXXA1.1/B3
Mi Item #08600285
MFR #2200385
Price$2,280.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200385

HF4P-27PXXA1.1/B3
Mi Item #08600285
MFR #2200385

Mfr description
HF4P-27PXXA1.1/B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,280.03/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    132.8 lbs

Details

  • Additional Details
    O-ring seals | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Flow Rate
    454 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    120 gpm, 454 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)