Motion
2200398

HYDAC CORP
2200398

High Pressure Filter - 2.0000 in, 10 μm
Mi Item #08600289
MFR #2200398
Price$12,093.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200398

High Pressure Filter - 2.0000 in, 10 μm
Mi Item #08600289
MFR #2200398

Mfr description
DFFBH/HC1500TLL10BM2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,093.19/each

Specifications

Dimensions

  • Filter Size
    1500
  • Overall Height
    34.7600 in
  • Overall Width
    7.7200 in
  • Pipe Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    152.8 lbs

Details

  • Additional Details
    Nitrile rubber (NBR) (standard) seals | Ductile Iron head | Non-welded housing design | O-ring seals | 2-pc. bowl | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Metal
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    10 μm
  • Flow Rate
    950 l/min
  • Included Options
    Reverse Flow Option
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    250 gpm, 950 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF, DFF 1500
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)