Motion
2200461

HYDAC CORP
2200461

In-tank Return Line Filter for Mobile Application - 270 Size, 10 micron, 145 psi, 10.00 bar Max, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #08600303
MFR #2200461
Price$1,022.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200461

In-tank Return Line Filter for Mobile Application - 270 Size, 10 micron, 145 psi, 10.00 bar Max, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #08600303
MFR #2200461

Mfr description
RFM ON 270BE10D1.1/12L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,022.32/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Size
    270

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    10.00 bar, 145 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)