Motion
2200532

HYDAC CORP
2200532

High Pressure Filter - 10 μm
Mi Item #08600308
MFR #2200532
Price$2,837.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200532

High Pressure Filter - 10 μm
Mi Item #08600308
MFR #2200532

Mfr description
HF4P-BN-18F10LZ1.1/16V-B6-CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,837.67/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    4 Bolt Code 61 (Changes MAWP from 5000 PSI to 3000 PSI)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    10 μm
  • Flow Rate
    378 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm 378 L/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Port Type
    4 Bolt Flange Code 61 or 62
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF4P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)