Motion
2200537

HYDAC CORP
2200537

High Pressure Filter - 3 μm
Mi Item #08600310
MFR #2200537
Price$2,304.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200537

High Pressure Filter - 3 μm
Mi Item #08600310
MFR #2200537

Mfr description
HF4P-BH-09G3BM1.1/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,304.72/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    69.9 lbs

Details

  • Additional Details
    Non-welded housing design | O-ring seals | Screw-in bowl | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    3 μm
  • Filter Type
    High Pressure
  • Flow Rate
    189 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    50 gpm, 189 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)