Motion
2200538

HYDAC CORP
2200538

High Pressure Filter - 10 μm
MI ITEM #08600311
MFR #2200538
Price$3,194.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200538

High Pressure Filter - 10 μm
MI ITEM #08600311
MFR #2200538

Mfr description
HF4P-BH-18G10D1.1/12V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,194.56/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    Lamp for D-type clogging indicator (LXX | XX = voltage)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    10 μm
  • Flow Rate
    378 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF4P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)