Motion
2200607

HYDAC CORP
2200607

In-tank / Inline Low Pressure Filter - 4.0000 in, 5 μm
Mi Item #08600320
MFR #2200607
Price$7,943.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200607

In-tank / Inline Low Pressure Filter - 4.0000 in, 5 μm
Mi Item #08600320
MFR #2200607

Mfr description
NF ON 2650DP5LZ2.1/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,943.50/each

Specifications

Dimensions

  • Body Size
    4.0000 in
  • Overall Height
    44.1700 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    55.2 lbs

Details

  • Additional Details
    O-ring seals | Magnetic actuation | Removable lid
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    5 μm
  • Filter Type
    Return Line
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)