Motion
2200761

HYDAC CORP
2200761

High Pressure Filter - 0.7500 in, 12 μm
Mi Item #08600346
MFR #2200761
Price$654.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200761

High Pressure Filter - 0.7500 in, 12 μm
Mi Item #08600346
MFR #2200761

Mfr description
HF2P-BN-08OI12A1.2/0V-B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.03/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Overall Height
    12.0900 in
  • Overall Width
    4.0200 in
  • Port Size
    0.7500 in
  • Weight
    14.3 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    12 μm
  • Filter Type
    High Pressure
  • Flow Rate
    95 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    25 gpm 95 L/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Micron Rating
    12 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF2P
  • Thread Standard
    BSPP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)