Motion
2200767

HYDAC CORP
2200767

Ball Valve - 2-Way, 7250 psi Max, 5/8 in Port
Mi Item #08600347
MFR #2200767
Price$142.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200767

Ball Valve - 2-Way, 7250 psi Max, 5/8 in Port
Mi Item #08600347
MFR #2200767

Mfr description
KHB-10SAE-1115-12X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.99/each

Specifications

Dimensions

  • Port Size
    5/8 in
  • Tube Size
    -6
  • Weight
    1.1000 lbs

Details

  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    7250 psi
  • O Ring Material
    Ethylene Propylene Rubber (EPR)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)