Motion
KHB-16SAE-1115-12X-A

HYDAC CORP
KHB-16SAE-1115-12X-A

Ball Valve - 2-Way, 7250 psi Max, (SAE 8) 3/4-16 Port, Carbon Steel Body
Mi Item #08600348
MFR #KHB-16SAE-1115-12X-A
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-16SAE-1115-12X-A

Ball Valve - 2-Way, 7250 psi Max, (SAE 8) 3/4-16 Port, Carbon Steel Body
Mi Item #08600348
MFR #KHB-16SAE-1115-12X-A

Mfr description
KHB-16SAE-1115-12X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Port Size
    (SAE 8) 3/4-16

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Flow Direction
    2-Way
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    EPR
  • Product Types
    High Pressue Ball Valve
  • Series
    KHB
  • Spindle Ball Material
    Carbon Steel
  • Spindle Ball Seal Material
    Polyacetal
  • Surface Finish
    Zinc Plated
  • Temperature Range
    14 to 176 °F
  • Type
    High Pressue Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)