Motion
2200806

HYDAC CORP
2200806

Medium Pressure Filter - 10 μm
Mi Item #08600357
MFR #2200806
Price$1,431.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200806

Medium Pressure Filter - 10 μm
Mi Item #08600357
MFR #2200806

Mfr description
FLNBN/HC160DE10D1.1/12V-B3.5L24-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.70/each

Specifications

Dimensions

  • Overall Height
    10.8300 in
  • Overall Width
    5.9100 in

Details

  • Additional Details
    Silicone Free
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Filter Type
    Medium Pressure
  • Flow Rate
    160 l/min
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    FLN
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)