Motion
2200904

HYDAC CORP
2200904

High Pressure Filter - 32 mm, 10 μm
MI ITEM #08600369
MFR #2200904
Price$2,684.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200904

High Pressure Filter - 32 mm, 10 μm
MI ITEM #08600369
MFR #2200904

Mfr description
DFBH/HC280QE10BM1.0/SO184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,684.91/each

Specifications

Dimensions

  • Overall Height
    20.6200 in
  • Overall Width
    5.5200 in
  • Pipe Size
    32 mm
  • Port Size
    32 mm
  • Weight
    35.1 lbs

Details

  • Additional Details
    G-1/2 Drain in Bowl Option For Sizes 60 - 280
  • Body Material
    Ductile Iron
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    10 μm
  • Flow Rate
    280 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicator, O-Ring Seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    74 gpm, 280 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)