Motion
2200922

HYDAC CORP
2200922

High Pressure Filter - 5 μm
Mi Item #08600371
MFR #2200922
Price$3,229.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200922

High Pressure Filter - 5 μm
Mi Item #08600371
MFR #2200922

Mfr description
HF4P-BH-18P5J1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,229.20/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Ductile Iron Head | Inline 4 Mounting Holes | Brad Harrison 5-Pin Mini Connector
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    5 μm
  • Filter Type
    High Pressure
  • Flow Rate
    378 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    345 bar, 5000 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)