Motion
2201053

HYDAC CORP
2201053

Medium Pressure Filter - 10 μm
Mi Item #08600382
MFR #2201053
Price$2,323.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201053

Medium Pressure Filter - 10 μm
Mi Item #08600382
MFR #2201053

Mfr description
HF4RL-BN-27GK10C1.0/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,323.53/each

Specifications

Dimensions

  • Overall Height
    34.4500 in
  • Overall Width
    7.0000 in

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element | A bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Steel
  • Filter Rating
    10 μm
  • Flow Rate
    341 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    90 gpm, 341 l/min
  • Maximum Operating Pressure
    52 bar, 750 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    52 bar, 750 psi
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    HF4RL
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)