Motion
2201169

HYDAC CORP
2201169

Medium Pressure Filter - 1.5000 in, 10 μm
Mi Item #08600396
MFR #2201169
Price$2,161.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201169

Medium Pressure Filter - 1.5000 in, 10 μm
Mi Item #08600396
MFR #2201169

Mfr description
LF ON 660IF10D1.0/12B3-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,161.35/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    18.4000 in
  • Port Size
    1.5000 in

Details

  • Additional Details
    Non-welded housing design reduces stress concentrations and prevents fatigue failure | Aluminum alloy is water tolerant | Inlet and outlet port options include NPT | BSPP and SAE straight thread O-ring boss | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head | HYDAC differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve (optional) is separate from the main flow path
  • Body Material
    Aluminum Extrusion
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Filter Rating
    10 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    660 L/min, 174 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum Extrusion
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Optimicron (Low Collapse)
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)