Motion
MFBN80YUD10E1.1/12B1.7

HYDAC CORP
MFBN80YUD10E1.1/12B1.7

MFBN80YUD10E1.1/12B1.7
Mi Item #08600418
MFR #MFBN80YUD10E1.1/12B1.7
Price$259.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN80YUD10E1.1/12B1.7

MFBN80YUD10E1.1/12B1.7
Mi Item #08600418
MFR #MFBN80YUD10E1.1/12B1.7

Mfr description
MFBN80YUD10E1.1/12B1.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.04/each

Specifications

Dimensions

  • Filter Size
    80

Details

  • Beta Rating
    Betamicron (Low Collapse)
  • Bypass
    1.7 bar
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Collapse Rating
    5.5 bar
  • Element Type
    Spin-On (Single)
  • Filter Material
    Microglass
  • Filter Media Membane Material
    Betamicron (Low Collapse)
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    57 L/min, 15 gpm
  • Maximum Operating Pressure
    4.1 bar, 60 psi
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -10 °C, 14 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)