Motion
2201411

HYDAC CORP
2201411

Duplex Return Filter - 3 μm
Mi Item #08600432
MFR #2201411
Price$4,310.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201411

Duplex Return Filter - 3 μm
Mi Item #08600432
MFR #2201411

Mfr description
FLNDBN/HC400DDF3A1.2/12V-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,310.88/each

Specifications

Dimensions

  • Overall Height
    21.0200 in
  • Overall Width
    11.0200 in

Details

  • Additional Details
    Choice deg F SAE threaded or SAE DN flange porting (sizes 160-400) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Aluminum
  • Filter Rating
    3 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    400 l/min
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    EPDM, Nitrile (Buna-N), Viton (FKM)
  • Series
    FLND
  • Type
    Duplex Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)