Motion
KH3-20NPT-L-1114-12X-A

HYDAC CORP
KH3-20NPT-L-1114-12X-A

Ball Valve - 3-Way, 4500 psi Max, 3/4 in Port, Carbon Steel Body, Offset Handle
MI ITEM #08600435
MFR #KH3-20NPT-L-1114-12X-A
Price$1,061.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH3-20NPT-L-1114-12X-A

Ball Valve - 3-Way, 4500 psi Max, 3/4 in Port, Carbon Steel Body, Offset Handle
MI ITEM #08600435
MFR #KH3-20NPT-L-1114-12X-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,061.51/each

Specifications

Dimensions

  • Overall Length
    144 mm
  • Port Size
    3/4 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    ANSI/ASME 1.20.1 Taper Pipe Thread
  • Finish Coating
    Zinc plated
  • Flow Direction
    3-Way
  • Handle Style
    Offset Handle
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    FPM (fluoroelastomer)
  • Product Types
    2-Way Ball Valve
  • Seal Material
    Polyacetal
  • Series
    KH3
  • Spindle Ball Seal Material
    Carbon Steel
  • Temperature Range
    14 to 176 °F
  • Type
    2-Way Ball Valve

Overview

Mfr description
KH3-20NPT-L-1114-12X-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought