Motion
2201476

HYDAC CORP
2201476

High Pressure Filter - 3 μm
Mi Item #08600455
MFR #2201476
Price$3,975.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201476

High Pressure Filter - 3 μm
Mi Item #08600455
MFR #2201476

Mfr description
HF4P-BH-27P3D1.1/V-B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,975.71/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    132.8 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Flow Rate
    454 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    120 gpm 454 L/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)