Motion
0330 RS 010 P/HC /-V

HYDAC CORP
0330 RS 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cellulose Fibre, 10 micron
Mi Item #08600462
MFR #0330 RS 010 P/HC /-V
Price$227.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 RS 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cellulose Fibre, 10 micron
Mi Item #08600462
MFR #0330 RS 010 P/HC /-V

Mfr description
0330 RS 010 P/HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.40/each

Specifications

Details

  • Element Application
    Return
  • Filter Material
    Cellulose Fibre
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    P/HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)