Motion
2201511

HYDAC CORP
2201511

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #08600464
MFR #2201511
Price$7,033.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201511

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #08600464
MFR #2201511

Mfr description
FMNDBN/HC250LDF6D1.2/12V-B7-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,033.84/each

Specifications

Dimensions

  • Filter Size
    250
  • Overall Height
    15.4900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    59.8 lbs

Details

  • Additional Details
    XX = voltage) | Housing design reduces stress concentrations and prevents fatigue failure | Choice deg F SAE threaded | BSPP or SAE DN flange porting | O-ring seals | Removable bowl | HYDAC Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Bowl Options
    Removable Bowl
  • Element Material
    Microglass
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    6 μm
  • Filter Type
    Hydraulic
  • Flow Rate
    250 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Clogging Indicator Lamp
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    8.829 cfm, 250 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)