Motion
2201567

HYDAC CORP
2201567

High Pressure Filter - 1.5000 in, 10 μm
MI ITEM #08600474
MFR #2201567
Price$3,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201567

High Pressure Filter - 1.5000 in, 10 μm
MI ITEM #08600474
MFR #2201567

Mfr description
HF3P-BH-13TF10C1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,288.56/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    18.9800 in
  • Overall Width
    6.3000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    72.5 lbs

Details

  • Additional Details
    Non-welded housing design reduces stress concentrations and prevents fatigue failure | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    344 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    91 gpm, 344 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF3P
  • Thread Standard
    BSPP
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)