Motion
2201836

HYDAC CORP
2201836

In-tank / Inline Low Pressure Filter - 4.0000 in, 5 μm
Mi Item #08600496
MFR #2201836
Price$6,631.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201836

In-tank / Inline Low Pressure Filter - 4.0000 in, 5 μm
Mi Item #08600496
MFR #2201836

Mfr description
NF ON 1350DP5LE2.1/V-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,631.43/each

Specifications

Dimensions

  • Overall Height
    26.8900 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    39.7 lbs

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | O-ring seals provide positive | reliable sealing | Removable lid requires minimal clearance | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    5 μm
  • Filter Type
    In-Line Low Pressure, In-Tank
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-ring seals
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)