Motion
2201841

HYDAC CORP
2201841

High Pressure Filter - 2.0000 in, 10 μm, 12.1600 in
Mi Item #08600498
MFR #2201841
Price$1,957.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201841

High Pressure Filter - 2.0000 in, 10 μm, 12.1600 in
Mi Item #08600498
MFR #2201841

Mfr description
DF ON 330TL10C1.0/16B6-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,957.68/each

Specifications

Dimensions

  • Body Size
    2.0000 in
  • Element Length
    12.1600 in
  • Overall Height
    12.1600 in
  • Overall Length
    12.1600 in
  • Overall Width
    6.4200 in
  • Port Size
    2.0000 in
  • Weight
    54.1 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Steel
  • Bowl Material
    Steel
  • Connection Type
    SAE flange Ports
  • Filter Rating
    10 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    330 L/min, 87 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Included Options
    Bypass Valve, Differential Pressure Indicator, Nitrile Rubber (NBR) Seals
  • Material
    Steel
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • Proof Pressure
    420 bar, 6090 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)