Motion
2201846

HYDAC CORP
2201846

High Pressure Filter - 18.0000 in, 3 μm
MI ITEM #08600499
MFR #2201846
Price$2,514.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201846

High Pressure Filter - 18.0000 in, 3 μm
MI ITEM #08600499
MFR #2201846

Mfr description
HF4P-BN/AM-18P3A1.1/V-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,514.35/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Port Size
    18.0000 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Aquamicron, Betamicron
  • Element Type
    Aquamicron, Betamicron
  • Filter Rating
    3 μm
  • Filter Type
    High Pressure
  • Flow Rate
    378 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Aquamicron, Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF4P
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)