Motion
2201872

HYDAC CORP
2201872

Medium Pressure Filter - 1.2500 in, 3 μm
Mi Item #08600508
MFR #2201872
Price$1,897.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201872

Medium Pressure Filter - 1.2500 in, 3 μm
Mi Item #08600508
MFR #2201872

Mfr description
LFBH/HC280IE3D1.0/12V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,897.87/each

Specifications

Dimensions

  • Overall Height
    19.0000 in
  • Port Size
    1.2500 in

Details

  • Additional Details
    Aluminum alloy is water tolerant | O-ring seals | Screw-in bowl | magnetic actuation | poppet-type bypass valve
  • Body Material
    Aluminum, Steel
  • Bowl Material
    Steel
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    280 L/min, 74 gpm
  • Fluid Comp
    Hydrocarbon Based Fluids, Oil, Synthetic Fluids, High Water Based Fluids, Water Emulsion, Water Glycol
  • Material
    Steel, Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Media Type
    Betamicron High Collapse
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)