Motion
2201890

HYDAC CORP
2201890

High Pressure Filter - 0.7500 in, 3 μm
MI ITEM #08600514
MFR #2201890
Price$1,652.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201890

High Pressure Filter - 0.7500 in, 3 μm
MI ITEM #08600514
MFR #2201890

Mfr description
DFBH/HC60QE3D1.0/V-L24-T100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.18/each

Specifications

Dimensions

  • Overall Height
    7.2200 in
  • Overall Width
    3.5400 in
  • Port Size
    0.7500 in
  • Weight
    10 lbs

Details

  • Additional Details
    Lamp for D-type clogging indicator (LXX | XX = voltage) | C | D | J | and J4 only) T100 = L
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Filter Type
    Inline mount 4 mounting holes
  • Flow Rate
    60 L/min, 16 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    420 bar, 6090 psi
  • Maximum Flow Rate
    16 gpm, 60 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DF
  • Thread Standard
    UNF
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)