Motion
2201893

HYDAC CORP
2201893

Modular Inline Return Filter - 5 μm
Mi Item #08600515
MFR #2201893
Price$17,836.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201893

Modular Inline Return Filter - 5 μm
Mi Item #08600515
MFR #2201893

Mfr description
NFH ON 5200EP5C1.1/16C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,836.73/each

Specifications

Dimensions

  • Overall Height
    53.1000 in
  • Overall Width
    25.6600 ft, 652.0000 in
  • Pipe Size
    SAE DN 102

Details

  • Additional Details
    Differential Pressure Indicator | SAE DN flange porting | O-ring seals
  • Body Material
    Ductile Iron
  • Filter Rating
    5 μm
  • Filter Type
    Return Line
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass valve, O-ring seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm 1700 L/min
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    34.5 bar, 500 psi
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    NFH
  • Type
    Modular Inline Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)