Motion
2201948

HYDAC CORP
2201948

HF4P-18PXXA1.1/B6
Mi Item #08600523
MFR #2201948
Price$2,040.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201948

HF4P-18PXXA1.1/B6
Mi Item #08600523
MFR #2201948

Mfr description
HF4P-18PXXA1.1/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,040.76/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    98.4 lbs

Details

  • Additional Details
    Inline 4 Mounting Holes | Differential Pressure Indicators have no external dynamic seal | Poppet-type bypass valve
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Flow Rate
    378 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)