Motion
OLF-5/15-TV-370-K-N5DM002-BM/12

HYDAC CORP
OLF-5/15-TV-370-K-N5DM002-BM/12

Offline Compact Kidney Loop Filtration System - 65 psi Max Pressure, 3.96 gpm Max Flow
Mi Item #08600525
MFR #OLF-5/15-TV-370-K-N5DM002-BM/12
Price$4,895.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OLF-5/15-TV-370-K-N5DM002-BM/12

Offline Compact Kidney Loop Filtration System - 65 psi Max Pressure, 3.96 gpm Max Flow
Mi Item #08600525
MFR #OLF-5/15-TV-370-K-N5DM002-BM/12

Mfr description
OLF-5/15-TV-370-K-N5DM002-BM/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,895.68/each

Specifications

Details

  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/OLF5%20OffLine%20Filter-7920-EN-V13.pdf
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    3.96 gpm
  • Maximum Operating Pressure
    65 psi
  • Min Operating Temperature
    32 °F
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)