Motion
2202011

HYDAC CORP
2202011

In-tank / Inline Low Pressure Filter - 4.0000 in, 40 μm
Mi Item #08600534
MFR #2202011
Price$20,552.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202011

In-tank / Inline Low Pressure Filter - 4.0000 in, 40 μm
Mi Item #08600534
MFR #2202011

Mfr description
NFAM5210DP40C2.1/A-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,552.79/each

Specifications

Dimensions

  • Overall Height
    50.0000 in
  • Overall Width
    25.6600 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    198.5 lbs

Details

  • Additional Details
    O-ring seals | Removable lid | Magnetic actuation | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Aquamicron
  • Element Type
    Aquamicron
  • Filter Rating
    40 μm
  • Flow Rate
    3407 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    900 gpm, 3407 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Flange
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)