Motion
2202014

HYDAC CORP
2202014

Duplex Pressure Filter - 5 μm
Mi Item #08600535
MFR #2202014
Price$18,572.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202014

Duplex Pressure Filter - 5 μm
Mi Item #08600535
MFR #2202014

Mfr description
DFDKBH/HC330QLL5A1.2/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,572.89/each

Specifications

Dimensions

  • Overall Height
    14.5100 in
  • Overall Width
    12.8000 in
  • Weight
    213.9 lbs

Details

  • Additional Details
    Ductile Iron Head | Betamicron Element | Fluorocarbon elastomer (FKM) Seals
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Duplex Pressure Filter
  • Filter Rating
    5 μm
  • Filter Type
    Hydraulic
  • Flow Rate
    340 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Ductile Iron
  • Max Operating Temperature
    250 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    90 gpm, 341 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Maximum Temperature
    250 °F
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    5 µm
  • Min Operating Temperature
    250 °F
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Operating Temperature Range
    250 °F
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)