Motion
2202454

HYDAC CORP
2202454

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08600607
MFR #2202454
Price$12,228.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202454

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08600607
MFR #2202454

Mfr description
RFD ON 950DAO10A1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,228.65/each

Specifications

Dimensions

  • Filter Size
    950
  • Overall Height
    18.7900 in
  • Overall Width
    25.2000 in
  • Pipe Size
    SAE DN 102
  • Weight
    231.5 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | Removable lid
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    950 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicators, O-Ring seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    251 gpm, 950 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)