Motion
2202917

HYDAC CORP
2202917

Duplex Pressure Filter - 5 μm
Mi Item #08600695
MFR #2202917
Price$3,304.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202917

Duplex Pressure Filter - 5 μm
Mi Item #08600695
MFR #2202917

Mfr description
DFDK ON 60QLC5D1.1/12V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,304.34/each

Specifications

Dimensions

  • Overall Height
    8.0700 in
  • Overall Width
    8.6700 in
  • Weight
    33.1 lbs

Details

  • Additional Details
    XX = voltage) | Housing design reduces stress concentrations and prevents fatigue failure | Choice deg F SAE threaded or SAE DN flange porting | O-ring seals | Removable bowl | HYDAC Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    5 μm
  • Flow Rate
    50 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    13 gpm, 50 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)