Motion
2202955

HYDAC CORP
2202955

High Pressure Filter - 30 mm
Mi Item #08600703
MFR #2202955
Price$3,774.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202955

High Pressure Filter - 30 mm
Mi Item #08600703
MFR #2202955

Mfr description
DFBH/HC660QE10BM1.0/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,774.02/each

Specifications

Dimensions

  • Overall Height
    20.7000 in
  • Overall Width
    5.5200 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    75.2 lbs

Details

  • Additional Details
    Side manifold-mount (sizes 30-1320) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Betamicron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Material
    Betamicron
  • Filter Type
    High Pressure
  • Flow Rate
    378 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Betamicron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)