Motion
0030 D 010 V /-EPR

HYDAC CORP
0030 D 010 V /-EPR

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 10 micron
MI ITEM #08600717
MFR #0030 D 010 V /-EPR
Price$552.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 010 V /-EPR

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 10 micron
MI ITEM #08600717
MFR #0030 D 010 V /-EPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$552.27/each

Specifications

Dimensions

  • Element Size
    0030
  • Height
    6.1000 in,155 mm
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    6.1000 in,155 mm
  • Outside Diameter
    1.9000 in,47 mm
  • Overall Diameter
    1.9000 in,47 mm
  • Overall Length
    6.1000 in, 155 mm
  • Width
    1.9000 in,47 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Stainless Steel Metal Fiber
  • Filter Type
    Pressure Line
  • Fluid Type
    Water Glycol
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    V

Overview

Mfr description
0030 D 010 V /-EPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought