Motion
2203278

HYDAC CORP
2203278

In-tank / Inline Low Pressure Filter - 4.0000 in, 20 μm
Mi Item #08600736
MFR #2203278
Price$5,331.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2203278

In-tank / Inline Low Pressure Filter - 4.0000 in, 20 μm
Mi Item #08600736
MFR #2203278

Mfr description
NF ON 1310VP20B1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,331.29/each

Specifications

Dimensions

  • Overall Height
    23.8600 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    37.5 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element | HYDAC Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    20 μm
  • Flow Rate
    1300 l/min
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343 gpm 1300 L/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    20 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)